Check Availability
  • PREDATOR 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 100 PK

  • Item # 16Y818
  • Mfr. Model # 71-36205K
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y818
Mfr. Model # 71-36205K
UNSPSC #31191506
Shipping Weight 2.0 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 25,000
Series Predator
Backing Weight Y
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In