Check Availability
  • PREDATOR 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 100 PK

  • Item # 13T226
  • Mfr. Model # 71-31640K
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARC Abrasives, Inc.® PREDATOR® TR locking cloth disc is a premium blend of proprietary grains and grinding aid with heavy polyester backing. Ideal for grinding mild steel and carbon steel. Fast cut rate and long life.
Show More Close
 

Technical Specifications

Item # 13T226
Mfr. Model # 71-31640K
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 1.02 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 30,000
Series Predator(TM)
Backing Weight Y
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions