Check Availability
  • PRECISION 

    Series APEX 2000, Satin Stainless Steel, Rim

  • Item # 402T11
  • Mfr. Model # 3R0FL21084908ALHRB630AM
Series APEX 2000, Satin Stainless Steel, Rim
Qty
  • Sale Price
    $1,756.45 / each
    Web Price $1,791.38
    Offer Ends 04/30/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402T11
Mfr. Model # 3R0FL21084908ALHRB630AM
UNSPSC #30171512
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Rim
Performance Heavy Duty
Grade 1
Finish Satin Stainless Steel
Series APEX 2000
Fits Stile Width 3"
For Door Thickness 1-3/4"
Door Handing Left Hand Reversible
ADA Compliant Yes
Fire Rated Yes
Standards UL, BHMA, ANSI
Outside Trim Type Lever
* This product's country of origin is subject to change

Welcome Sign In