Check Availability
  • PRECISION 

    Series APEX 2000, Satin Aluminum, Rim

  • Item # 402N30
  • Mfr. Model # 3R021084908ARHRB628
Series APEX 2000, Satin Aluminum, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402N30
Mfr. Model # 3R021084908ARHRB628
UNSPSC #30171512
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Rim
Performance Heavy Duty
Grade 1
Finish Satin Aluminum
Series APEX 2000
Fits Stile Width 3"
For Door Thickness 1-3/4"
Door Handing Right Hand Reversible
ADA Compliant Yes
Fire Rated No
Standards UL, BHMA, ANSI
Outside Trim Type Lever
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms