Check Availability
  • PRECISION 

    Series APEX 2000, Satin Stainless Steel, Rim

  • Item # 402N07
  • Mfr. Model # 3R021034903ALHRB6304
Series APEX 2000, Satin Stainless Steel, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402N07
Mfr. Model # 3R021034903ALHRB6304
UNSPSC #30171512
Shipping Weight 26.5 lbs
Country of Origin USA *
Item Rim
Performance Heavy Duty
Grade 1
Finish Satin Stainless Steel
Series APEX 2000
Fits Stile Width 3"
For Door Thickness 1-3/4"
Door Handing Left Hand Reversible
ADA Compliant Yes
Fire Rated No
Standards UL, BHMA, ANSI
Outside Trim Type Lever
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms