Check Availability
  • PRECISION 

    Series APEX 2000, Satin Chrome Plated, Rim

  • Item # 402N03
  • Mfr. Model # 3R021031703A626
Series APEX 2000, Satin Chrome Plated, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402N03
Mfr. Model # 3R021031703A626
UNSPSC #30171512
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Rim
Performance Heavy Duty
Grade 1
Finish Satin Chrome Plated
Series APEX 2000
Fits Stile Width 3"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant Yes
Fire Rated No
Standards UL, BHMA, ANSI
Outside Trim Type Thumbpiece Pull
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms