Check Availability
  • PRECISION 

    Satin Stainless Steel, Surface Vertical Rod

  • Item # 402R85
  • Mfr. Model # 3R02201RHRB630AM
Satin Stainless Steel, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402R85
Mfr. Model # 3R02201RHRB630AM
UNSPSC #30171512
Shipping Weight 23.25 lbs
Country of Origin USA *
Item Surface Vertical Rod
Finish Satin Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms