Check Availability
  • PRECISION 

    SVR Fire Rated, Series 2200, Satin Stainless Steel, Surface Vertical Rod

  • Item # 455V19
  • Mfr. Model # 3R0FL22084908ALHRB630
SVR Fire Rated, Series 2200, Satin Stainless Steel, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455V19
Mfr. Model # 3R0FL22084908ALHRB630
UNSPSC #30171512
Shipping Weight 28.75 lbs
Country of Origin USA *
Item Surface Vertical Rod
Exit Device Type SVR Fire Rated
Lockdown Type Less Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Stainless Steel
Door Width 30" to 48"
Series 2200
Door Height Up to 120"
Fits Stile Width 4-1/4"
For Door Thickness 1-3/4" to 2-1/4"
Door Handing Left Hand Reversible
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI/BHMA 156.3
Outside Trim Type Lever
Lockset Function Exit
Cylinder No
Includes Mounting Hardware, Key Lock Lever
Max. Door Height 84"
Max. Door Width 48"
Rating 1
Type Surface Vertical Rod
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms