Check Availability
  • PRECISION STAINLESS - USA 

    Short Ferrule, 3/4" Tube Size

  • Item # 467N51
  • Mfr. Model # 14WMP-0075-6-USA
Short Ferrule, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 467N51
Mfr. Model # 14WMP-0075-6-USA
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Short Ferrule
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/4"
Overall Length 1/2"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Flange Outside Dia. 3/4"
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.