Check Availability
  • PRECISION STAINLESS - USA 

    Short Ferrule, 4" Tube Size

  • Item # 467N48
  • Mfr. Model # 14WMP-0400-4-USA
Short Ferrule, 4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467N48
Mfr. Model # 14WMP-0400-4-USA
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Short Ferrule
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 4"
Pipe Size - Pipe Fitting 4"
Overall Length 5/8"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Flange Outside Dia. 4"
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions