Check Availability
  • PRECISION STAINLESS - USA 

    Reducer, 4" Tube Size

  • Item # 467P02
  • Mfr. Model # 32W-0400X0250-7-4
Reducer, 4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467P02
Mfr. Model # 32W-0400X0250-7-4
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Reducer
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 4"
Pipe Size - Pipe Fitting 4"
Overall Length 6-1/4"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.083"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Flange Outside Dia. 4"
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions