Check Availability
  • PRECISION STAINLESS - USA 

    Reducer, 2" x 1-1/2" Tube Size

  • Item # 467N83
  • Mfr. Model # 32W-0200X0150-7-6
Reducer, 2" x 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 467N83
Mfr. Model # 32W-0200X0150-7-6
UNSPSC #0
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Reducer
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 2" x 1-1/2"
Pipe Size - Pipe Fitting 2" x 1-1/2"
Overall Length 2-1/4"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.