Check Availability
  • PRECISION 

    Rim Cylinder Dog, Series 2100, Satin Stainless Steel, Rim

  • Item # 455U72
  • Mfr. Model # 3R02103CD4903ARHRB630
Rim Cylinder Dog, Series 2100, Satin Stainless Steel, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455U72
Mfr. Model # 3R02103CD4903ARHRB630
UNSPSC #30171512
Shipping Weight 25.5 lbs
Country of Origin USA *
Item Rim
Exit Device Type Rim Cylinder Dog
Lockdown Type Cylinder Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Stainless Steel
Door Width 30" to 48"
Series 2100
Door Height Up to 120"
Fits Stile Width 4-1/4"
For Door Thickness 1-3/4" to 2-1/4"
Door Handing Right Hand Reversible
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI/BHMA 156.3
Outside Trim Type Pull
Lockset Function Exit
Cylinder No
Includes Mounting Hardware
Max. Door Height 96"
Max. Door Width 48"
Rating 1
Type Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms