Check Availability
  • PRECISION PRODUCTS 

    Lawn Roller, Steel Drum Material, 48" Drum Width, 169 lb. Weight Empty

  • Item # 437U40
  • Mfr. Model # RL2448GY
Lawn Roller, Steel Drum Material, 48" Drum Width, 169 lb. Weight Empty
Qty
  • Web Price
    $383.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U40
Mfr. Model # RL2448GY
UNSPSC #25101901
Shipping Weight 338.0 lbs
Country of Origin USA *
Item Lawn Roller
Drum Material Steel
Drum Width 48"
Drum Dia. 24"
Weight Empty 169 lb.
Weight Full 875 lb.
Frame Steel
Handle Hitch
* This product's country of origin is subject to change

Compliance and Restrictions