Check Availability
  • PRECISION 

    Lever,Silver,Overall 2-7/8" W

  • Item # 402T01
  • Mfr. Model # 3R0V4908ALHRB630AM
Lever,Silver,Overall 2-7/8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402T01
Mfr. Model # 3R0V4908ALHRB630AM
UNSPSC #31162807
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Lever
Performance Heavy Duty
Door Handing Left Hand Reversible
Series APEX 2000
Fire Rated No
Color Silver
Finish Satin Stainless Steel
Max. Door Height 120"
Max. Door Width 36"
Fits Stile Width 3"
For Door Thickness 1-3/4"
Application Trim Keyed Lever Exterior Trim for Exit Device
Overall Length 9-11/16"
Overall Width 2-7/8"
Grade 1
Standards UL, BHMA, ANSI
ADA Compliant Yes
Style Pull Plate
Features 2-3/4" Projection
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms