Check Availability
  • PRECISION 

    Exit Only Exit Device, Series APEX, Satin Stainless Steel, Concealed Vertical Rod

  • Item # 402N82
  • Mfr. Model # 3R02801RHRB630
Exit Only Exit Device, Series APEX, Satin Stainless Steel, Concealed Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402N82
Mfr. Model # 3R02801RHRB630
UNSPSC #30171512
Catalog Page 0
Shipping Weight 22.5 lbs
Country of Origin USA *
Item Concealed Vertical Rod
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Extra Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Stainless Steel
Door Width 36"
Series APEX
Door Height 84"
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Door Handing Right Hand Reversible
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI/BHMA, UL, ADA
Lockset Function Exit
* This product's country of origin is subject to change

Welcome Sign In