Check Availability
  • PRECISION 

    Exit Device, Series APEX, Satin Stainless Steel, Rim

  • Item # 53DX81
  • Mfr. Model # 3R0FL2201LHRB630
Exit Device, Series APEX, Satin Stainless Steel, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DX81
Mfr. Model # 3R0FL2201LHRB630
UNSPSC #30171512
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Less Dogging
Performance Extra Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Stainless Steel
Door Width 48"
Series APEX
Door Height 84"
Fits Stile Width 4-3/8"
For Door Thickness 1-3/4" to 2-1/4"
Door Handing Left Hand
ADA Compliant Yes
Fire Rated Yes
Standards ANSI/BHMA, UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms