Check Availability
  • PRECISION COILS 

    Hot Water Heating Coil, 375 cfm, 2.0 gpm, Flanged, Casing Length 14", Casing Depth 4"

  • Item # 5GEN0
  • Mfr. Model # W102612N
Hot Water Heating Coil, 375 cfm, 2.0 gpm, Flanged, Casing Length 14", Casing Depth 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GEN0
Mfr. Model # W102612N
UNSPSC #40101810
Shipping Weight 9.37 lbs
Country of Origin USA *
Item Heating Coil
Fluid Type Hot Water
Air Flow 375 cfm
Flow Capacity 2.0 gpm
Casing Length 14"
Casing Depth 4"
Casing Height 8"
Face Area 0.50 sq. ft.
Supply and Return Connection 3/4"
Connection Type MPT Copper
Number of Feeds 1
Casing Type Flanged
Casing Material 16 ga. Galvanized Steel
Number of Rows 2
Coils Per Bank 1
Fin Type Sine
Fin Material Aluminum
Fin Length 12"
Fin Thickness 0.006"
Fin Height 6"
Fins per Inch 10
Tube Material Copper
Tube Outside Dia. 5/8"
Tube Wall Thickness 0.2"
Total Capacity 19.8 mbh
Entering Dry Bulb 55 Degrees F
Leaving Dry Bulb 103.7 Degrees F
Air Pressure Drop 0.3 psi
* This product's country of origin is subject to change

Compliance and Restrictions