Check Availability
  • PRECISION BRAND 

    Steel Arbor Spacer Assortment, 2.750" OD, Pieces: 19

  • Item # 5FY37
  • Mfr. Model # 24480
Steel Arbor Spacer Assortment, 2.750" OD, Pieces:  19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FY37
Mfr. Model # 24480
UNSPSC #31163301
Shipping Weight 0.36 lbs
Country of Origin USA *
Round Shim Type Arbor Spacer Assortment
Shim Material Steel
Grade Not Rated
Thickness Range (In.) 0.001 to 0.125
Inside Dia. 2.000"
Outside Dia. 2.750"
Number of Pieces 19
Keyway Width 1/2
Keyway Depth 3/16
Includes 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125
* This product's country of origin is subject to change

Compliance and Restrictions