Check Availability
  • PRECISION BRAND 

    Steel Arbor Spacer Assortment, 1.000" OD, Pieces: 19

  • Item # 5FB37
  • Mfr. Model # 24160
Steel Arbor Spacer Assortment, 1.000" OD, Pieces:  19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FB37
Mfr. Model # 24160
UNSPSC #31163301
Shipping Weight 0.06 lbs
Country of Origin USA *
Round Shim Type Arbor Spacer Assortment
Shim Material Steel
Grade Not Rated
Thickness Range (In.) 0.001 to 0.125
Inside Dia. 0.625"
Outside Dia. 1.000"
Number of Pieces 19
Keyway Width 5/32"
Keyway Depth 1/16"
Includes 1 Each of These Thicknesses 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025, 0.031, 0.047, 0.062, 0.093, and 0.125
* This product's country of origin is subject to change

Compliance and Restrictions