Check Availability
Polyester Slotted Shim with Tab, 0.0020" Thickness, Trade Size: B
  • PRECISION BRAND 

    Polyester Slotted Shim with Tab, 0.0020" Thickness, Trade Size: B

  • Item # 5GE37
  • Mfr. Model # 42137
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These nonmagnetic, nonconductive, oil-resistant shims conform to standard bolt and stud sizes. Color-coded by thickness for easy identification, shims feature a tab for easy insertion and removal under machinery. Ideal for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery.
Show More Close
 

Technical Specifications

Item # 5GE37
Mfr. Model # 42137
UNSPSC #31163301
Shipping Weight 0.04 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Polyester
Shim Thickness 0.0020"
Thickness Tolerance +/-0.0001"
Shim Trade Size B
Shim Width 3"
Shim Length 3"
Slot Width 3/4"
Slot Depth 1-1/2"
Shim Temper Not Rated
Bolt Size 5/8"
Tab Height 11/16"
Tab Width 11/16"
Color Red
Tensile Strength (PSI) 30,000 psi
Temp. Range (F) -90 to 300 Degrees
Package Quantity 20

* This product's country of origin is subject to change

Compliance and Restrictions