Check Availability
Polyester Slotted Shim with Tab, 0.0500" Thickness, Trade Size: A
  • PRECISION BRAND 

    Polyester Slotted Shim with Tab, 0.0500" Thickness, Trade Size: A

  • Item # 5GE32
  • Mfr. Model # 42132
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These nonmagnetic, nonconductive, oil-resistant shims conform to standard bolt and stud sizes. Color-coded by thickness for easy identification, shims feature a tab for easy insertion and removal under machinery. Ideal for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery.
Show More Close
 

Technical Specifications

Item # 5GE32
Mfr. Model # 42132
UNSPSC #31163301
Shipping Weight 0.17 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Polyester
Shim Thickness 0.0500"
Thickness Tolerance +/-0.0025"
Shim Trade Size A
Shim Width 2"
Shim Length 2"
Slot Width 5/8"
Slot Depth 1-5/16"
Shim Temper Not Rated
Bolt Size 1/2"
Tab Height 9/16"
Tab Width 9/16"
Color Clear
Tensile Strength (PSI) 14,000 psi
Temp. Range (F) -10 to 155 Degrees
Package Quantity 20

* This product's country of origin is subject to change

Compliance and Restrictions