Check Availability
  • PRECISION BRAND 

    Polyester Slotted Shim with Tab, 0.0030" Thickness, Trade Size: A

  • Item # 5GE21
  • Mfr. Model # 42121
Polyester Slotted Shim with Tab, 0.0030" Thickness, Trade Size: A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nonmagnetic, nonconductive, oil-resistant shims conform to standard bolt and stud sizes. Color-coded by thickness for easy identification, shims feature a tab for easy insertion and removal under machinery. Ideal for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery.
Show More Close
 

Technical Specifications

Item # 5GE21
Mfr. Model # 42121
UNSPSC #31163301
Shipping Weight 0.02 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Polyester
Shim Thickness 0.0030"
Thickness Tolerance +/-0.00015"
Shim Trade Size A
Shim Width 2"
Shim Length 2"
Slot Width 5/8"
Slot Depth 1-5/16"
Shim Temper Not Rated
Bolt Size 1/2"
Tab Height 9/16"
Tab Width 9/16"
Color Green
Tensile Strength (PSI) 30,000 psi
Temp. Range (F) -90 to 300 Degrees
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions