Check Availability
  • PRECISION BRAND 

    Polyester Slotted Shim with Tab, 0.0015" Thickness, Trade Size: AA

  • Item # 5GB92
  • Mfr. Model # 42102
Polyester Slotted Shim with Tab, 0.0015" Thickness, Trade Size: AA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nonmagnetic, nonconductive, oil-resistant shims conform to standard bolt and stud sizes. Color-coded by thickness for easy identification, shims feature a tab for easy insertion and removal under machinery. Ideal for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery.
Show More Close
 

Technical Specifications

Item # 5GB92
Mfr. Model # 42102
UNSPSC #31163301
Shipping Weight 0.01 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Polyester
Shim Thickness 0.0015"
Thickness Tolerance +/-0.000075"
Shim Trade Size AA
Shim Width 1"
Shim Length 1"
Slot Width 5/16"
Slot Depth 51/64"
Shim Temper Not Rated
Bolt Size 1/4"
Tab Height 1/4"
Tab Width 1/4"
Color Purple
Tensile Strength (PSI) 30,000 psi
Temp. Range (F) -90 to 300 Degrees
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions