Check Availability
PVC Slotted Shim with Tab, 0.0040" Thickness, Trade Size: A
  • PRECISION BRAND 

    PVC Slotted Shim with Tab, 0.0040" Thickness, Trade Size: A

  • Item # 5GE22
  • Mfr. Model # 42122
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These nonmagnetic, nonconductive, oil-resistant shims conform to standard bolt and stud sizes. Color-coded by thickness for easy identification, shims feature a tab for easy insertion and removal under machinery. Ideal for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery.
Show More Close
 

Technical Specifications

Item # 5GE22
Mfr. Model # 42122
UNSPSC #31163301
Shipping Weight 0.03 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material PVC
Shim Thickness 0.0040"
Thickness Tolerance +/-0.0002"
Shim Trade Size A
Shim Width 2"
Shim Length 2"
Slot Width 5/8"
Slot Depth 1-5/16"
Shim Temper Not Rated
Bolt Size 1/2"
Tab Height 9/16"
Tab Width 9/16"
Color Tan
Tensile Strength (PSI) 30,000 psi
Temp. Range (F) -90 to 300 Degrees
Package Quantity 20

* This product's country of origin is subject to change

Compliance and Restrictions