Check Availability
  • PRATT & LAMBERT 

    Flat Interior High Build Paint, Latex, Off White, 5 gal.

  • Item # 41CP55
  • Mfr. Model # 0000Z8485-20
Flat Interior High Build Paint, Latex, Off White, 5 gal.
Qty
  • Web Price
    $132.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pro-HideĀ® Silver Interior Latex Paint offers good hide and a smooth, uniform finish. Brush, roll, or spray onto drywall, masonry, plaster, wood, primed metal, and previously painted surfaces on residential and commercial applications. All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 41CP55
Mfr. Model # 0000Z8485-20
UNSPSC #31211506
Catalog Page 1596
Shipping Weight 70.87 lbs
Country of Origin USA *
Item Interior High Build Paint
For Use On Surface Material Concrete, Masonry
Paint Base Type Latex
Paint Color Family Whites
Color Off White
Finish Flat
Size 5 gal.
Coverage 75 to 125 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 18 hr.
Paint Sub-Brand Pro-Hide(R) Silver
Paint Cleanup Soap and Water
Dry Time 2 hr.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Superior Moisture Resistance, Excellent Filling Characteristics, Ideal for Resurfacing Deteriorated Concrete Walls and Ceilings
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms