Check Availability
  • PRATT & LAMBERT 

    Flat Exterior Paint, Latex Base, White, 1 gal.

  • Item # 40TC74
  • Mfr. Model # Z45W00850-16
Flat Exterior Paint, Latex Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Easy to apply, this exterior paint dries to a flat finish. Brush, roll, or spray it onto wood, aluminum, vinyl siding, brick, stucco, and more. All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 40TC74
Mfr. Model # Z45W00850-16
UNSPSC #31211506
Catalog Page 1597
Shipping Weight 10.977 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Asbestos, Brick, Concrete, Metal, Plastic, Stucco, Wood
Paint Base Type Latex
Paint Color Family Whites
Color White
Finish Flat
Size 1 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Economy Line
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Easy Application, Very Washable, Resists Mildew, Good Durability
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms