Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, Nevada Sky, 5 gal.

  • Item # 417K59
  • Mfr. Model # 0000Z0380-20
Eggshell Interior Paint, Latex, Nevada Sky, 5 gal.
Qty
  • Web Price
    $215.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This interior paint is suitable for use on drywall, masonry, metal, plaster, and wood. It features a latex base, and can be applied with a brush, roller, or sprayer.
Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 417K59
Mfr. Model # 0000Z0380-20
UNSPSC #31211506
Catalog Page 1596
Shipping Weight 13.027 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Greens
Color Nevada Sky
Finish Eggshell
Size 5 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Fresh-Spec(TM)
Paint Cleanup Soap and Water
Dry Time 1 hr.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roller, Sprayer
Features Zero VOC Paint Base and When Used with GeoShades Colorants
Standards GREENGUARD Gold Certified
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.