Check Availability
Eggshell Interior Paint, Latex, White Smoke, 5 gal.
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, White Smoke, 5 gal.

  • Item # 417K27
  • Mfr. Model # 0000Z0380-20
  • Web Price
    $209.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Product Details

Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 417K27
Mfr. Model # 0000Z0380-20
UNSPSC #31211506
Shipping Weight 13.027 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color White Smoke
Finish Eggshell
Size 5 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Fresh-Spec(TM)
Paint Cleanup Soap and Water
Dry Time 1 hr.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roller, Sprayer
Features Zero VOC Paint Base and When Used with GeoShades Colorants
Standards GREENGUARD Gold Certified
Green Certification or Other Recognition GREENGUARD Gold
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.