Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, Prowhite, 5 gal.

  • Item # 40RX99
  • Mfr. Model # Z47W00801-20
Eggshell Interior Paint, Latex, Prowhite, 5 gal. Interior Paint,Prowhite,Eggshell,5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Economy Line's interior latex paint is ideal for projects requiring an inexpensive paint to update rooms with lighter pastel colors. You can apply it by brushing, rolling, or spraying onto wallboard or drywall, primed plaster, masonry, brick, wood, primed metal, and wallpaper. Use it for painting or touch-up applications in homes, offices, apartments, and other residential and commercial properties.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 40RX99
Mfr. Model # Z47W00801-20
UNSPSC #31211506
Catalog Page 1597
Shipping Weight 56.516 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Brick, Drywall, Masonry, Metal , Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color Prowhite
Finish Eggshell
Size 5 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Economy Line
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms