Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, Super One Coat Int., 1 gal.

  • Item # 40CW31
  • Mfr. Model # 0000Z2791-16
Eggshell Interior Paint, Latex, Super One Coat Int., 1 gal. Int. Paint,Super One Coat Int.,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an antimicrobial coating, this interior latex paint provides excellent coverage and a smooth, uniform finish. It can be applied to previously painted surfaces or uncoated drywall, plaster, masonry, and nonbleeding wood without the use of a separate primer. Apply it with a nylon/polyester brush, a 1/4" to 3/4" nap synthetic roller cover, or airless spray.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 40CW31
Mfr. Model # 0000Z2791-16
UNSPSC #31211506
Catalog Page 1595
Shipping Weight 11.593 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color Super One Coat Int.
Finish Eggshell
Size 1 gal.
Coverage 400 sq. ft./gal.
VOC Content 0g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand RedSeal(R) Supreme
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC
Standards GREENGUARD Gold Certified
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms