Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, Manchester, 1 gal.

  • Item # 40CV76
  • Mfr. Model # 0000Z2791-16
Eggshell Interior Paint, Latex, Manchester, 1 gal. Interior Paint,Manchester,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring an antimicrobial coating, this interior latex paint provides excellent coverage and a smooth, uniform finish. It can be applied to previously painted surfaces or uncoated drywall, plaster, masonry, and nonbleeding wood without the use of a separate primer. Apply it with a nylon/polyester brush, a 1/4" to 3/4" nap synthetic roller cover, or airless spray.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 40CV76
Mfr. Model # 0000Z2791-16
UNSPSC #31211506
Catalog Page 1595
Shipping Weight 11.593 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color Manchester
Finish Eggshell
Size 1 gal.
Coverage 400 sq. ft./gal.
VOC Content 0g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand RedSeal(R) Supreme
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Self-Priming, High Hiding, Excellent Durability, Washable and Scrubbable, Provides A Mildew-Resistant Coating, Zero VOC
Standards GREENGUARD Gold Certified
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms