Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior Paint, Latex, Seed Pearl, 1 gal.

  • Item # 39KE49
  • Mfr. Model # 0000Z8280-16
Eggshell Interior Paint, Latex, Seed Pearl, 1 gal. Interior Paint,Seed Pearl,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Pro-HideĀ® Gold Ultra interior latex paint delivers a smooth, uniform finish, with superior hide and durability. You can apply it by brushing, rolling, or spraying onto drywall, plaster, masonry, wood, metal, and previously painted surfaces. Use it for residential and commercial repainting and touch-up applications, as well as for new construction. It's MPI approved for gloss levels 1-5.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 39KE49
Mfr. Model # 0000Z8280-16
UNSPSC #31211506
Catalog Page 1596
Shipping Weight 12.854 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color Seed Pearl
Finish Eggshell
Size 1 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Pro-Hide(R) Gold Ultra
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
Standards MPI Approved for Gloss Levels 1 to 5
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms