Check Availability
  • PRATT & LAMBERT 

    Eggshell Interior High Build Paint, Latex, Swiss Coffee, 5 gal.

  • Item # 39XJ99
  • Mfr. Model # 0000Z8910-20
Eggshell Interior High Build Paint, Latex, Swiss Coffee, 5 gal. Int. Hgh Bld,Swiss Coffee,Eggshll,5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Pro-HideĀ® Silver interior latex high build topcoat delivers a smooth, uniform finish. This high build paint is the perfect solution for filling and surfacing imperfections. You can apply it by brushing, rolling, or spraying onto walls, ceiling, drywall, masonry, plaster, galvanized metal, and previously painted surfaces. When spray applied over drywall paper and joints, it minimizes imperfections including fuzz, sanding grooves, nicks, and pinholes. Use it for new or existing drywall construction.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 39XJ99
Mfr. Model # 0000Z8910-20
UNSPSC #31211506
Catalog Page 1596
Shipping Weight 53.17 lbs
Country of Origin USA *
Item Interior High Build Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type Latex
Paint Color Family Whites
Color Swiss Coffee
Finish Eggshell
Size 5 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 93g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Pro-Hide(R) Silver
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features High Build Paint, Smooth Uniform Finish, Ideal for Filling and Surfacing Imperfections In New or Existing Drywall Construction
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: DE and MD.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms