Check Availability
  • PRATT & LAMBERT 

    Eggshell Exterior Paint, Latex Base, Bridesmaid Pink, 1 gal.

  • Item # 40TY07
  • Mfr. Model # 0000Z4580-16
Eggshell Exterior Paint, Latex Base, Bridesmaid Pink, 1 gal. Exterior Paint,Bridesmaid Pink,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Accolade® Exterior 100% Acrylic Waterborne house and trim paint offers exceptional adhesion and durability with a smooth, mildew-resistant finish. It resists blistering, peeling, chipping, and chalking. Apply it by brushing, rolling, or spraying onto siding, shingles, trim, doors, window frames, shutters, wood, metal, aluminum, vinyl, masonry, and previously painted surfaces.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 40TY07
Mfr. Model # 0000Z4580-16
UNSPSC #31211506
Catalog Page 1595
Shipping Weight 11.384 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Brick, Concrete, Masonry, Metal, Plastic, Stucco, Wood
Paint Base Type Latex
Paint Color Family Reds
Color Bridesmaid Pink
Finish Eggshell
Size 1 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Accolade(R)
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Superior Quality, Spatter-Resistant, 100% Acrylic House and Trim Paint, High Solids House Paint, Resists Blistering, Chipping Peeling and Chalking, Mildew Resistant Coating, Powerful Stain Resistance and Removal
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms