Check Availability
  • PRATT & LAMBERT 

    Eggshell Exterior Paint, Latex Base, Cafe Gray, 5 gal.

  • Item # 39MG56
  • Mfr. Model # 0000Z8593-20
Eggshell Exterior Paint, Latex Base, Cafe Gray, 5 gal. Ext. Paint,Cafe Gray,Eggshell,5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Pro-Hide® Gold exterior latex paint offers high hide and excellent durability. It provides a mildew-resistant coating that resists peeling, cracking, and blistering. Brush, roll, or spray onto wood, masonry, metal, and previously painted surfaces. You can apply it in temperatures as low as 35°F.
All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 39MG56
Mfr. Model # 0000Z8593-20
UNSPSC #31211506
Shipping Weight 62.256 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Masonry, Metal, Wood
Paint Base Type Latex
Paint Color Family Oranges
Color Cafe Gray
Finish Eggshell
Size 5 gal.
Coverage 400 sq. ft./gal.
VOC Content Less Than 50g/L
Dry Time Recoat 4 hr.
Paint Sub-Brand Pro-Hide(R) Gold
Paint Cleanup Soap and Water
Dry Time 30 min.
Min. Application Temp. 35 Degrees F
Application Method Brush, Roll, Spray
Features Exterior, Premium Quality, Designed for Use In New Construction and Repaints, High Hide, Excellent Durability, Resists Peeling, Cracking, and Blistering, Provides A Mildew-Resistant Coating
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms