Check Availability
  • Link V-Belts
  • POWERTWIST 

    5910001060 Link V-Belt, Outside Length 25 ft.

  • Item # 401P91
  • Mfr. Model # 0460125
5910001060 Link V-Belt, Outside Length 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401P91
Mfr. Model # 0460125
UNSPSC #26111801
Catalog Page 96
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Link V-Belt
V-Belt Type Link V-Belt
V-Belt Section 5V
Industry Number 5910001060
Number of Ribs 0
Outside Length 25 ft.
Top Width 5/8"
Thickness 9/16"
Material Composite Polyurethane/Polyester
Construction Wrapped
Temp. Range -40 Degrees to 240 Degrees F
Resists Chemicals, Heat, Oil, Abrasives
For Use With Single Or Multiple V-Belt Drives
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In