Check Availability
  • POWERS 

    Angled Check Stop, 1/2 In IPS, PK2

  • Item # 4KUA4
  • Mfr. Model # 230-046
Angled Check Stop, 1/2 In IPS, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4KUA4
Mfr. Model # 230-046
UNSPSC #40141702
Catalog Page 2740
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Concealed Angled Check Stop
For Use With Any Shower Valve Without Check Stops
Material Rough Brass
Connection 1/2" IPS
Material of Construction Rough Brass
Sub-Category Gaskets, Hardware and O-Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.