Check Availability
  • POWERS CONTROLS 

    Pneumatic Thermostat, Direct Acting

  • Item # 40PN28
  • Mfr. Model # 192-222
Pneumatic Thermostat, Direct Acting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to control pneumatic valves and damper actuators in heating and cooling applications, this POWERS CONTROLS pneumatic thermostat is a 2-pipe design for high-capacity use. Air connections can be completed with 5/32” O.D. plastic tubing. Model includes a wall mounting plate to ease installation in a number of rough-in terminal boxes. Cover not included.
Show More Close
 

Technical Specifications

Item # 40PN28
Mfr. Model # 192-222
UNSPSC #41112209
Catalog Page 3040
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Pneumatic Thermostat
Action Type - Pneumatic Thermostats Direct Acting
No. of Pipes 2 Pipe
Thermostat Application Heating and Cooling
Temperature Output Settings Single Temperature
Control Air Pressure 0 to 30 psi
Air Connections 25 psi
Element Type Bi-Metal
Max. Air Pressure 30 psi
Max. Ambient Temp. 140 Degrees F
Mounting Style Vertical
Height 3-11/32"
Width 2-11/64"
Depth 1-1/4"
Temp. Control Range 45 Degrees to 85 Degrees F
Air Consumption 25 scim
* This product's country of origin is subject to change

Compliance and Restrictions