Check Availability
  • POWERS CONTROLS 

    8 to 13 psi, Pneumatic Actuator, 4" Stroke, Max. Air Pressure 30 psi

  • Item # 40PN53
  • Mfr. Model # 331-3060
8 to 13 psi, Pneumatic Actuator, 4" Stroke, Max. Air Pressure 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PN53
Mfr. Model # 331-3060
UNSPSC #31251504
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Pneumatic Actuator
Operating PSI Range 8 to 13
Max. Air Pressure 30 psi
Stroke 4"
Nominal Spring Range 8 to 13 psi
Mounting Type Pivot
Net Force Exerted @ 0 PSI 8-13 psi
Length 14"
Width 7-3/16"
Height 7-1/8"
Provides Modulating or Two Position Control
For Use With Dampers or Air Valves
* This product's country of origin is subject to change

Compliance and Restrictions