Check Availability
  • POWERS CONTROLS 

    8 to 13 psi, Pneumatic Actuator, 6" Stroke, Max. Air Pressure 30 psi

  • Item # 40PN52
  • Mfr. Model # 332-3011
8 to 13 psi, Pneumatic Actuator, 6" Stroke, Max. Air Pressure 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for controlling bypass, exhaust, face, outdoor, return air, and fan discharge dampers, this POWERS CONTROLS pneumatic actuator Is for use in heavy-duty applications using multi-section dampers where either unison or sequence operation is needed. This heavy-duty, rolling diaphragm, spring return actuator is designed to drive large dampers, centrifugal refrigeration inlet vanes, and other applications where a large, diaphragm area and long stroke is required. Model has a metal body and a replaceable, ozone-resistant diaphragm.
Show More Close
 

Technical Specifications

Item # 40PN52
Mfr. Model # 332-3011
UNSPSC #31251504
Catalog Page 3041
Shipping Weight 22.35 lbs
Country of Origin USA *
Item Pneumatic Actuator
Operating PSI Range 8 to 13
Max. Air Pressure 30 psi
Stroke 6"
Nominal Spring Range 8 to 13 psi
Mounting Type Pivot
Net Force Exerted @ 0 PSI 144 lb.
Net Force Exerted @ 18 PSI 89 lb.
Length 20-13/16"
Width 7-3/16"
Height 8-1/2"
Provides Modulating or Two Position Control
For Use With Dampers or Air Valves
Includes Positioning Relay
* This product's country of origin is subject to change

Compliance and Restrictions