Check Availability
  • POWERS CONTROLS 

    5 to 10 psi, Pneumatic Actuator, 2-3/8" Stroke, Max. Air Pressure 30 psi

  • Item # 40PN43
  • Mfr. Model # 331-4514
5 to 10 psi, Pneumatic Actuator, 2-3/8" Stroke, Max. Air Pressure 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a totally enclosed design to protect internal parts, this POWERS CONTROLS pneumatic actuator has a rolling diaphragm-type design for the modulating or two-position actuation of dampers or air valves. Model is suitable for use in the control of mixing box dampers or air valves, and damper control for unit ventilators, unit conditioners, and other HVAC applications. Actuator is easily installed either directly within the mixing box or unit enclosure, or externally, as required for each application.
Show More Close
 

Technical Specifications

Item # 40PN43
Mfr. Model # 331-4514
UNSPSC #31251504
Catalog Page 3041
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Pneumatic Actuator
Operating PSI Range 5 to 10
Max. Air Pressure 30 psi
Stroke 2-3/8"
Nominal Spring Range 5 to 10 psi
Mounting Type Fixed
Net Force Exerted @ 0 PSI 24 lb.
Net Force Exerted @ 18 PSI 64 lb.
Length 6"
Width 4"
Height 3-15/16"
Provides Modulating or Two Position Control
For Use With Dampers or Air Valves
Includes Clevis, Bracket
* This product's country of origin is subject to change

Compliance and Restrictions