Check Availability
  • POWERS CONTROLS 

    3 to 7 psi, Pneumatic Actuator, 2-3/8" Stroke, Max. Air Pressure 30 psi

  • Item # 40PN42
  • Mfr. Model # 331-4314
3 to 7 psi, Pneumatic Actuator, 2-3/8" Stroke, Max. Air Pressure 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pneumatic Actuator from Powers Controls provides proportional control of dampers in either independent or sequence operation.

• Small damper
• High-velocity mixing box
Show More Close
 

Technical Specifications

Item # 40PN42
Mfr. Model # 331-4314
UNSPSC #31251504
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Pneumatic Actuator
Operating PSI Range 3 to 7
Max. Air Pressure 30 psi
Stroke 2-3/8"
Nominal Spring Range 3 to 7 psi
Mounting Type Fixed
Net Force Exerted @ 0 PSI 3-8 psi
Length 6"
Width 4"
Height 3-15/16"
Provides Modulating or Two Position Control
For Use With Dampers or Air Valves
Includes Clevis, Bracket
* This product's country of origin is subject to change

Compliance and Restrictions