Check Availability
  • POWERS 

    3/4" NPT Inlet Type Mixing Valve, Lead-Free Brass, 57 gpm at 45 psi

  • Item # 26X132
  • Mfr. Model # LFSH1432 W/TP GAUGE
3/4" NPT Inlet Type Mixing Valve, Lead-Free Brass, 57 gpm at 45 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powers

• Max. pressure: 125 psi Temp. range: 90° to 160°F
Feature paraffin-based, advanced thermal actuation design to sense and adjust outlet temperature for precise temperature control. NPT connection, brass construction. Virtual shutoff if supply pressure fails. Vandal-resistant locking mechanism. Rotatable union triple-duty checkstops. Low-Lead models are certified for use in potable water applications.
All models meet ASSE 1017 and CSA B125 standards.
Master Water Mixers
Show More Close
 

Technical Specifications

Item # 26X132
Mfr. Model # LFSH1432 W/TP GAUGE
UNSPSC #40141609
Catalog Page 2969
Shipping Weight 13.55 lbs
Country of Origin USA *
Item Mixing Valve
Body Material Lead-Free Brass
Flow Rate 57 gpm at 45 psi
Inlet Type NPT
Outlet Type NPT
Inlet Size 3/4"
Outlet Size 1"
Temp. Range 90 Degrees to 160 Degrees F
Max. Pressure 125 psi
Overall Height 7-1/4"
Overall Width 11-3/8"
Inlet Temperature (Cold) 40 Degrees to 80 Degrees F
Inlet Temperature (Hot) 120 Degrees to 180 Degrees F
Standards CSA B125, ASSE 1017
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms