Check Availability
  • POWERPLEX 

    Auto/Deadbolt Lock, Keyless, Satin Chrome

  • Item # 35EH07
  • Mfr. Model # P206ALL62641
Auto/Deadbolt Lock, Keyless, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EH07
Mfr. Model # P206ALL62641
UNSPSC #46171619
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Electronic Keyless Deadbolt Lock
Function Entry
Access Method Keypad
Mounting Style Mortise
Lock Material Zinc
Finish Satin Chrome
Series P2000
Handle Type Lever
Door Thickness 1-3/4" to 2-1/4"
Key Override Options None
Hand Field Reversible
Outside Height 8-15/16"
Outside Width 3-5/16"
Outside Depth 3-3/16"
Inside Height 11"
Inside Width 3-1/4"
Inside Depth 2-1/4"
Latch Length 1"
Backset 2-3/4"
Max. User Codes 100
ADA Compliant Yes
Grade 1
Standards ANSI/BHMA
Weather Resistant Yes
Includes Installation Hardware
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms