Check Availability
  • POWERMOON 

    160W LED Floor Stand Temporary Job Site Light, Black/Silver, 19,200 Lumens

  • Item # 444P65
  • Mfr. Model # PLW160SINGLE10FTSOLAR
160W LED Floor Stand Temporary Job Site Light, Black/Silver, 19,200 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P65
Mfr. Model # PLW160SINGLE10FTSOLAR
UNSPSC #39112102
Shipping Weight 26.0 lbs
Country of Origin Germany *
Item Temporary Job Site Light
Type - Job Site Lighting Floor Stand
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 19,200
Number of Lamp Heads 1
Run Time - Job Site Lights 8 hr.
Charge Time 1 hr.
Battery Chemistry Not Battery Powered
Cord Length - Job Site Lighting 25 ft.
Max. Extension Height 136"
Light Technology LED
Light Distribution - Job Site Lighting Flood
IP Rating IP67
Safety Rated Not Safety Rated
Voltage 110VAC
Lamp Watts 160
Color Black/Silver
Item - Job Site Lighting Temporary Job Site Light
Housing Dia. Shade -18.0"
Lamp Included Yes
Rated Life 50,000 hr.
NEC Cord Designation SJOW
Gauge/Conductor 12/3
NEMA Plug Configuration 5-15P
Guard Type Wire
Replacement Lamp No
Features Impact Resistant Glare Protection Glass, Non Conductive, Non Corrosive Tripod Material
Includes Light Fixture Carrying Case, Solar Panel, Solar Controller, Carrying Bag, Tie Down Set
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms