Check Availability
  • Mortising Machines
  • POWERMATIC 

    Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap.

  • Item # 42W851
  • Mfr. Model # 1791264K
Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap.
Qty
  • Web Price
    $1,689.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W851
Mfr. Model # 1791264K
UNSPSC #27112703
Shipping Weight 292.0 lbs
Country of Origin Taiwan *
Item Mortising Machine
Motor HP 1
Chisel Capacity 1/4" to 1"
Chisel Shank Diameter 5/8", 3/4", 1-1/8"
Chuck Size 1/2"
Voltage 120/240
Amps 11.0/5.5
Spindle Speed 1725 rpm
Table Size 7 x 20-1/4"
Fence Size 4-1/2" x 20-1/4"
Chisel Center to Fence 4"
Chisel Stroke 10-3/4"
Head Stroke 6"
Longitudinal Travel 15-1/2"
Cross Travel 4"
Table Tilt Angle 35 Degrees
Base Size 14" x 16"
Phase 1
Hz 60
Overall Width 21-5/8"
Overall Depth 21-1/4"
Overall Height 74"
Features Quick Position Table Mounted Swiveling Vise Clamp for Angled Work Pieces, Feed Lever has Size Positions, Gas Cylinder Controlled Rack and Pinion System, Hinged Chuck Door for Access for Quick Bit Changes, Quick Adjust Depth Stop, Hand Wheels Control Linear and Cross Table Motions, Adjustable Work Stop
Includes Stand, 4" Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In