Check Availability
  • POWERMATIC 

    Jointer, Cast Iron, 1 HP, 60 Hz

  • Item # 36VE15
  • Mfr. Model # 1791279DXK
Jointer, Cast Iron, 1 HP, 60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz Jointer,Cast Iron,1 HP,60 Hz
Qty
  • Web Price
    $1,177.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Jointer features 3 auto-set knives.
Show More Close
 

Technical Specifications

Item # 36VE15
Mfr. Model # 1791279DXK
UNSPSC #27112721
Shipping Weight 332.0 lbs
Country of Origin Taiwan *
Item Jointer
Jointing Capacity (In.) 6
Rabbeting Capacity (In.) 1/2
Depth of Cut (In.) 1/2
HP 1
Corded/Cordless Corded
Hz 60
Table Length (In.) 66
Table Width (In.) 7-1/4
Tilting Angle (Deg.) 45L, 90, 45R
No Load RPM 6000
Cuts per Minute 18,000
Construction Cast Iron
Features Three Auto-Set Knives, Built In Rabbeting Ledge
Overall Height (In.) 37-1/2
Overall Width (In.) 24
Overall Length (In.) 66
Tool Weight (Lb.) 313
* This product's country of origin is subject to change

Compliance and Restrictions