Check Availability
  • POWERMATIC 

    5 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 172"

  • Item # 45EV04
  • Mfr. Model # PM2013B
5 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 172" Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V Vertical Band Saw,HP 5,230 V
Qty
  • Web Price
    $6,157.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EV04
Mfr. Model # PM2013B
UNSPSC #27112709
Shipping Weight 959.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 10" x 10"
Cutting Capacity Round 10"
Cutting Capacity Square 10"
Voltage 230
HP 5
Speeds 2300 to 4400 fpm
Max. Thickness of Cut 17-1/4"
Miter Capacity 45 Degrees and 90 Degrees
Max. Blade Length 172"
Corded/Cordless Corded
Max. Blade Width 1-1/2"
Blade Thickness 0.035"
Overall Height 87-1/2"
Overall Width 33-1/4"
Overall Depth 40"
RPM 1720
Amps AC 22.0
Phase 1
Hz 60
Table Dimensions 24" x 27"
Blade Wheels Dia. 20"
Min. Blade Width 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms