Check Availability
  • POWERMATIC 

    3 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 153"

  • Item # 36VE08
  • Mfr. Model # 1791500
3 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 153"
Qty
  • Web Price
    $3,307.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features T-square style Accu-FenceĀ® system.
Show More Close
 

Technical Specifications

Item # 36VE08
Mfr. Model # 1791500
UNSPSC #27112709
Shipping Weight 502.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 14" x 8"
Cutting Capacity Round 14"
Cutting Capacity Square 14"
Voltage 230
HP 3
Speeds 3100 fpm
Max. Thickness of Cut 6"
Miter Capacity 45 Degrees
Max. Blade Length 153"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.016"
Overall Height 83-1/2"
Overall Width 27-1/2"
Overall Depth 29-3/4"
Cutting Angle 10 Degrees to 45 Degrees
RPM 3100
Amps AC 12.0
Phase 1
Hz 60
Features T-Square Style Accu-fence
Table Dimensions 21-1/2" x 16"
Application Wood, Plastics, and Composite Materials
Blade Wheels Dia. 14"
Min. Blade Length 153"
Min. Blade Width 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms